missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Steel Dressing jars with lid
Click to view available options
Capacity (Metric):
100 mL
400 mL
700 mL
1200 mL
Specifications
Specifications
Capacity (Metric) | 400 mL |
Includes | Lid |
Material | Stainless Steel |
Quantity | 1Each |
Shape | Round |
Height (Metric) | 85 mm |
Product Type | Metal Dressing Jar |
Closure Material | Stainless Steel |
Diameter (Metric) | 85 mm |
Closure Type | Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'