missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 19 gauge, Kel-F Hub Needle, custom length (0.375 to 12 in), point style 5 or AS, 6/PK
Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. / 51 mm. Kel-F hub (KF) needles are available in convenient six packs. Custom lengths and point styles are available. These needles are available from 10 - 31 gauge.
Brand: Hamilton™ 7752-10
This item is not returnable.
View return policy
Description
Specification Sheet
Gauge | 19 gauge |
---|---|
Point Style | 5 or AS |
Needle Length | 0.75 inch (19.1 mm) |
Autoclavable | Yes |
Gas Sterilizable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Kel-F |
Specifications
19 G | |
Kel-F Hub Needles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction