missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 20% Protein Diet, Powder
20% protein diet in powder form.
5035.00 SEK - 22413.70 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11417181
|
MP Biomedicals
0296025910 |
10 kg |
5035.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11427181
|
MP Biomedicals
0296025920 |
20 kg |
10047.74 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11437181
|
MP Biomedicals
0296025950 |
50 kg |
22413.70 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 20% protein diet in powder form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.