missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 200 mm dia.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 200SIW.045

 View more versions of this product

Product Code. 11557514

  • 3040.00 SEK / Each
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

1Each
Test Sieve
Stainless Steel
For all types of laboratory sampling and particle size analysis
Stainless Steel
45 μm
ISO 3310-1 / BS410
50mm
200 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.