missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 25 mm Small Core Polyethylene Tags
Polyethylene labels for use with BBP11, BBP12, and PR Plus printers.
Brand: Brady™ 236728
Additional Details : Weight : 0.45400kg
Description
Polyethylene labels suitable for electrical, cable and wire labeling.
Specifications
Not Autoclavable | |
White | |
Polyethylene (B-7597) | |
Non-sterile | |
BBP™11, BBP™12, and PR Plus Series Label Printers, THT 76 mm Core Printers | |
2000 Labels | |
-40°C to +100°C | |
16.7 mm | |
12.7 mm |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Electrical Labeling, Wire and Cable Labeling | |
1 | |
Rectangle | |
0.201 mm | |
50.8 mm |