missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 3-Device Charging Stand
Holds 3 devices securely while charging. For use with Transferpette™ electronic.
3470.00 SEK
Specifications
Type | Charging Stand, 3 Device |
---|---|
For Use With (Equipment) | Transferpette™ electronic |
Quantity | 1 Each |
Electrical Requirements | 230V, 50Hz |
Voltage | 230 V |
Description
- Securely holds and charges 3 Transferpette™ electronic instruments
- PRI 100-240 V AC adapter
- Choose UK/Ireland or USA/Japan plug type
Specifications
Charging Stand, 3 Device | |
1 Each | |
230 V |
Transferpette™ electronic | |
230V, 50Hz | |
50 Hz |