missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Tilting Trays for ABS Storage Unit

Tilt and/or remove the Multiroir Controlec™ Tilting Trays for ABS Storage Unit for a flexible and versatile arrangement of your items to be stored.

Brand:  Multiroir Controlec™ 50002

 View more versions of this product

Product Code. 11734581

This item is not returnable. View return policy

Description

Description

  • Storage unit is stackable
  • Tilting tray material: ABS
  • Tilting trays in various sizes
Specifications

Specifications

Transparent
Rectangular
Tilt Bin
299 mm
353 mm
ABS
Removable tilt-able drawer unit
299x600x353 mm
600 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Multiroir Controlec™ Tilting Trays for ABS Storage Unit > Size: 299 x 600 x 353mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.