missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Tilting Trays for ABS Storage Unit
Tilt and/or remove the Multiroir Controlec™ Tilting Trays for ABS Storage Unit for a flexible and versatile arrangement of your items to be stored.
Brand: Multiroir Controlec™ 50004
This item is not returnable.
View return policy
Description
- Storage unit is stackable
- Tilting tray material: ABS
- Tilting trays in various sizes
Specifications
Transparent | |
Rectangular | |
Tilt Bin | |
168 mm | |
207 mm |
ABS | |
Removable tilt-able drawer unit | |
168x600x207 mm | |
600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir Controlec™ Tilting Trays for ABS Storage Unit > Size: 168 x 600 x 207mm
Spot an opportunity for improvement?Share a Content Correction