missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ AC Adapter Universal with Country Adapter, accu-jet™ S
Accessory for use with accu-jet&trade- S pipette controller.
Brand: BRAND™ 26606
Additional Details : Weight : 0.14500kg
Description
- Accessory
- For use with accu-jet™ S
Specifications
Power supply | |
Black | |
accu-jet S | |
AC Adapter | |
152 g | |
120/240 V |
Not Autoclavable | |
Reusable | |
Variable | |
accu-jet™ S | |
100 to 240 V, 50/60 Hz |