missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Acrylic Glove Box Dispenser
Click to view available options
Color:
Clear
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Depth (Metric) | 4 mm |
Dimensions (D x W x H) Interior | 4 x 10 x 5.5 mm |
Width (Metric) | 10 mm |
Height (Metric) | 5.5 mm |
Material | Acrylic |
No. of Compartments | 1 |
Includes | Wall Mount Screw |
Quantity | 1 Ea. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'