missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Adjustable Volume Dispenser Bottles

Product Code. 10488452
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Volume (Metric) Dispense:
25mL
50mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed with a crystal clear PMP adjustable dispensing container for enhanced visibility and a Polyehtylene bottle for flexibility. Kartell™ Adjustable Volume Dispenser Bottles are uniquely suited for measuring and dispensing precise volumes of liquids repetitively.

  • Measuring cup slides up and down the tube to determine dispensing volume
  • Dispensed volume position can be preset
  • Polyethylene bottle is easily squeezed to force liquid in the tube up to the measuring cup
  • Excess liquid is drawn back into the bottle for precise measurement of desired volume
  • Suitable for foodstuff

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Suitable for foodstuff
Includes Closure with PMP measuring cup and tube
Material PMP
Volume (Metric) Dispense 25mL
Graduated Yes
Through the Closure Dispensing Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.