missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles without Caps
missing translation for 'orderingAttributeHoverText'
Capacity (English):
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
Especificaciones
Especificaciones
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 21 mm |
Diameter (Metric) Inner Neck | 13 mm |
Material | Glass (Type 3) |
Quantity | 108 |
Neck Finish | 24-400 |
Closure Included | No |
Mouth | Narrow |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'