missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich Lab Technology™ Angle Rotor, 12-place for MIKRO™ 220 R Centrifuge
Angle Rotor designed for an extended range of applications.
Brand: Hettich Lab Technology™ 1015
Additional Details : Weight : 0.80000kg
Description
- 35° angle rotor for MIKRO 220 R Centrifuge
- max. RCF 4,146 x g
- MIKRO 220 and 220 R are powerful, compact benchtop centrifuges for processing microlitre tubes of 0.2 to 2.0 mL
- By also accepting rotors for tubes up to 50 mL, the refrigerated MIKRO 220 R enables an extended range of applications
- The refrigerated MIKRO 220 R also accepts standard tubes up to a volume of 50 mL
- Thanks to its performance, capacity and efficient cooling, the MIKRO 220 R is ideally suited for DNA and RNA extraction
Specifications
Angle Rotor | |
103 mm | |
17.7 mm | |
35° |
4,146 x g | |
82 mm | |
MIKRO 220 R Centrifuge | |
12 |