missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich Lab Technology™ Angle Rotor for MIKRO 220/220 R, 48-place, 2-row
Angle Rotor designed for an extended range of applications.
Brand: Hettich Lab Technology™ 1158-L
This item is not returnable.
View return policy
Description
- Angle Rotor
- 45°, 48-place, 2-row
- For use with MIKRO 220 and 220 R Centrifuges
- MIKRO 220 and 220 R are powerful, compact benchtop centrifuges for processing microlitre tubes of 0.2 to 2.0 mL
- By also accepting rotors for tubes up to 50 mL, the refrigerated MIKRO 220 R enables an extended range of applications
- The refrigerated MIKRO 220 R also accepts standard tubes up to a volume of 50 mL
- Thanks to its performance, capacity and efficient cooling, the MIKRO 220 R is ideally suited for DNA and RNA extraction
Specifications
Angle Rotor, 48-place, 2-row | |
21,255 x g (Outer), 18,845 x g (Inner) | |
86/97 mm | |
11 mm | |
45° | |
Yes |
Angle Rotor | |
14,000 rpm | |
45 mm | |
EBA 21 Centrifuge | |
48 |