missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Angle Rotor for ROTINA 380/380 R Centrifuge, 6-place
Provides consistent, accurate results for blood, cell/tissue culture, plates or bottle applications. The ROTINA 380 R is a high capacity, general purpose, benchtop centrifuge with a small footprint.
Brand: Hettich™ 1720
This item is not returnable.
View return policy
Description
- For use with ROTINA 380/380 R
- ROTINA 380 R n = 11,000min-1, max. RCF 16,369
- ROTINA 380 n = 10,000 min-1, max. RCF 13,528
- The ROTINA 380's versatility and size make an invaluable addition to any lab. Ideal for clinical, research, food and beverage and industrial applications.
- Robust and steady high-capacity centrifuge
- Accessories with bio-containment protect users from aerosols while ensuring optimal safety, for instance, while centrifuging infectious samples
- Temperature control system with pre-cool function from -20 to +40°C
- Versa-Rotor™ for multiple applications
- All-steel construction
- Quiet Operation
- Easy-Lift™/Safety-Lock™ Lid
Specifications
Angle Rotor | |
10,000 rpm (Rotina 380), 11,000 rpm (Rotina 380 R) | |
111 mm | |
38 mm | |
45° |
13,528 x g (Rotina 380), 16,369 x g (Rotina 380 R) | |
121 mm | |
105 mm | |
ROTINA 380/380 R | |
6 |