missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant™ Clear Glass Narrow Neck Bottles
Click to view available options
Capacity (Metric):
30 mL
100 mL
Description
- Narrow neck
- Black screw cap
- Available in a wide range of capacities from 30 mL to 1000 mL
Specifications
Capacity (Metric) | 30 mL |
Material | Glass |
Mouth | Narrow |
Product Type | Storage Bottle |
Closure Size | GL 18 |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'