missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Autoclave
Use these benchtop and vertical autoclaves for a wide range of media sterilization applications, with options suitable for any budget. Systec™ Autoclaves are ideal for process optimization and validatable sterilization in laboratory applications.
Brand: Systec™ 1565
This item is not returnable.
View return policy
Description
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- Temperature and pressure range 140°C, 4 bar (except for Systec D-23)
- LCD display and fully automatic microprocessor control
- 3 to 25 sterilization programs depending on model
- Flexible PT-100 temperature sensor
Systec V-Series Top-loading Vertical Autoclaves
- Feature 8 different sizes with 40 to 150 liters chamber volume
- Distinguished by its small footprint and high chamber capacity
- Optimal loading capacity with most standard media bottles and Erlenmeyer flasks
Systec D-Series Front-loading Bench-top Autoclaves
- Available in 7 sizes with chamber capacities ranging from 23 to 200 liters
- Compact on the outside but with ideal chamber capacities inside
- Each size has an optimal loading capacity for most standard media bottles and Erlenmeyer flasks
Specifications
Autoclavable | |
70 L (Total), 65 L (Nominal) | |
Autoclave | |
3 x 400 V | |
RS-232/RS-485 | |
3 to 10 bar | |
<600 w/hr. |
16 A | |
DE-65 | |
195 kg | |
50/60 Hz | |
125 kg | |
3 x 400 V |