missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Impermamat AxyMat™ Sealing Mat for 5mL 48 Well Plates with Rectangular Wells
Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications
Brand: Axygen™ AM-48-IMP
This item is not returnable.
View return policy
Description
Axygen™ Impermamat AxyMatsTM sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.Specifications
Natural | |
Non-sterile | |
48 | |
10/Pk. | |
Impermamat Sealing Mat | |
Rectangular |
Silicone | |
Autoclavable | |
50/Cs. | |
-176°F to 250°F | |
-80°C to +121°C | |
48-well Rectangular Deep Well Microplate, 5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction