missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Impermamat AxyMat™ Sealing Mats for 2mL 96 Well Plates with Square Wells

Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications

Brand:  Axygen™ AM-2ML-SQ-IMP-S

 View more versions of this product

Product Code. 11366224

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.


  • Chemical resistance - can be used in any application requiring the presence of DMSO or similar solvent
  • Contains no adhesives, no extractables to contaminate samples
  • Tight seal to the plate, no sample evaporation or well-to-well contamination
  • Usable within wide temperature range from -80°C up to +121°C
  • High contrast alphanumeric grid for easy well identification
  • For use with 96 square well deep well plates
  • Compatibility: P-2ML-SQ-C
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Natural
    Sterile
    96
    10
    Impermamat Sealing Mat
    Square
    Silicone
    Autoclavable
    5
    -176°F to 250°F
    -80°C to +121°C
    96-well Microplate, 2 mL
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers