missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagFilter 400 XF Blender Bag
BagFilter XF is a blender bag with a non-woven side filter particularly suitable for samples containing fine particles. BagFilter XF is ideal for optimal use of capillary analysis systems.
Brand: Interscience™ 111325
Additional Details : Weight : 2.50000kg
Description
- One bag for a full analysis
- Bag with extra-low porosity side filter
- Store in a temperate and dry place, away from humidity and light
Specifications
Blender Bag | |
0.7 pt. | |
ISO 7218, ISO 6887 and FDA Bacteriological Analytical Manual | |
Transparent | |
Containing and Filtering Sample During Blending | |
Reinforced Multicoated Plastic | |
72 μm | |
500 Bags/Cs. | |
1 Cs. | |
-40°C to +80°C | |
190 x 300 mm | |
190 mm | |
190 mm | |
300 mm |
Not Autoclavable | |
400 mL | |
None | |
Single-use | |
BagMixer, DiluFlow | |
Sterile | |
Yes | |
25 Bags/Pk. | |
-40°F to +176°F | |
3 mil | |
7.48 in. | |
7.48 in. | |
11.81 in. |