missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl HPLC Columns,3μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 73003-102130
This item is not returnable.
View return policy
Description
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
LC/MS | |
3 μm | |
100 Å | |
Phenyl/Hexyl | |
11% | |
Yes |
2.1 mm | |
100 mm | |
2 to 9 | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction