missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ BioFree™ Pipet Tips
Labnet™ BioFree™ Pipet Tips are designed to fit a wide variety of single- and multi-channel pipettors.
Brand: Labnet™ P1000-1000-R
Additional Details : Weight : 0.10000kg
Description
- Labnet BioFree™ Pipet Tips are designed to fit a wide variety of single- and multi-channel pipettors. Flexible walls and a series of internal sealing rings ensure a secure fit and minimal forces to eject pipet tips.
- Exceptional accuracy and precision
- Univeral fit RNase, DNase and Pyrogen safe
- Perfect for Labnet pipettors
- High Quality, FDA Compliant Pipet Tips
- Labnet BioFree™ Pipet Tips are manufactured from high quality, FDA compliant polypropylene in a clean room environment. Diamond polished, stainless steel molds produce a tip with exceptionally smooth surfaces and extreme accuracy. During the manufacturing process, each lot of tips is tested for accuracy and precision. Tips are also carefully inspected for uniformity and manufacturing irregularities.
- Certified RNase, DNase, and Pyrogen safe.
- To ensure successful steam sterilization of your pipet tips, please adhere to the following guidelines:
- Autoclave all pipet tips at 121°C for 15 minutes, 15 psi/1 atm
- Do not use a dry cycle, as this may cause deformation or weakening of the plastic
- Allow temperature within the autoclave to return to at least 80°C before removing the product
- Excessive exposure to autoclaving heat may cause warping or decreased structural integrity.
Specifications
1000 μL | |
Autoclavable | |
Pipet Tips | |
Polypropylene |
1000 μL | |
100 Tips/Rack, 10 Racks/Unit, 5 Units/Cs. | |
BioFree |