missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Blue 85522 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
Brand: Uvex 8552243
This item is not returnable.
View return policy
Description
Uvex 1 Shoe 8552.2 S3 SRC
- Sporty, multifunctional safety shoes
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant, leather upper material
- Distance mesh lining provides optimum breathability
- Comes with elastic laces for quick, individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8552.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Blue | |
43 | |
Composite | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S3 |
Leather | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |