missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Blue Detectable Volumetric Spoon
Blue detachable spoons feature a special additive in the material that makes them visible to metal detectors or X rays.
Brand: Buerkle™ 5378-4097
1211.24 SEK valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 1.40000kg
Description
- Volumetric and dosing spoons can be used to measure small amounts of powder, granules and liquids exactly and dose them precisely
- For precise measuring, excess medium is stripped off the upper edge of the spoon
- The content volume is engraved on the handle
- The flat front edge of the volumetric spoon is ideal for picking up medium from the bottom of the container or for getting into the corners of the container, thus allowing for good emptying of small remaining amounts
- The flat base makes it possible to set the volumetric spoon down without spilling the content
- The disposable dosing spoon is suitable for use as a sample spoon for taking small sample quantities
- Since the plastic volumetric spoon was developed for single use, there is no cleaning and the possibility of cross-contamination and impurities is excluded
- The dosing spoons and volumetric spoons are suitable for precise measuring for chemical and pharmaceutical applications, cosmetics, animal feed and the food and beverage industry
- Individually packaged
- Can be detected by color scanners, metal detectors or X-rays
- Can be used as part of HACCP/IFS foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- With stripper edge
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampler | |
Dosing spoons with stripper edge for exact measuring | |
Single-use | |
Blue | |
Especially for The Food, Animal Feed and Pharmaceutical Industries |
Polystyrene | |
25 mL | |
Sterile | |
Food Contact, Reach, RoHS | |
100 |