missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP53 Label Printer Kit
Brand: Brady™ 710941
Additional Details : Weight : 7.00000kg
Specifications
Label Printer | |
165 mm | |
215 mm | |
Monochrome | |
Li-ion battery, USB cable, AC adapter with power cord, Product CD, CD with Brady printer drivers, Quick Start Guide, Bluetooth network card, LabelMark standard label software and MC-1500-595-WT BK. | |
300 dpi | |
USB, Bluetooth. Optional: Ethernet, WiFi | |
For labeling various purposes, such as electric field, data communication, safety and building, product and panel manufacturing, and laboratories | |
2 Years |
Thermal Transfer | |
90 mm | |
38.1 mm W | |
BMP53 Laboratory Identification Kit , EU | |
25.4 mm/sec. | |
LabelMark | |
1.28 kg | |
1 Ea. |