missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP53 Label Printer Kit
7764.75 SEK - 10090.50 SEK
Specifications
Product Type | Label Printer |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 165 mm |
Height (Metric) | 90 mm |
Depth (Metric) | 215 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11932732
|
Brady™
710895 |
BMP53 Printer with Battery Pack, AC Adaptor/Battery Charger EU |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11922732
|
Brady™
710897 |
BMP53 Printer with Battery Pack, AC Adaptor/Battery Charger, EU and LabelMark |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12673910
|
Brady™
710941 |
BMP53 Laboratory Identification Kit , EU |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Label Printer | |
165 mm | |
215 mm | |
Monochrome | |
300 dpi | |
For labeling various purposes, such as electric field, data communication, safety and building, product and panel manufacturing, and laboratories | |
2 Years |
Thermal Transfer | |
90 mm | |
38.1 mm W | |
25.4 mm/sec. | |
1.28 kg | |
1 Ea. |