missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Screw Caps with Aperture, PPS

Product Code. 17187464
Click to view available options
Diameter (Metric):
28 mm
34 mm
Diameter (English):
1.1 in.
1.34 in.
Thread Size (Metric):
GL 45
S 40
This item is not returnable. View return policy
This item is not returnable. View return policy

Screw caps with aperture, suitable for GL threads.

  • Screw cap with handy knurl
  • Suitable for GL threads
  • With aperture

Specifications

Color Black
Diameter (English) 1.34 in.
Material PPS
Max. Temperature (Metric) 250°C
Max. Temperature (English) 482°F
Thread Size (Metric) GL 45
For Use With (Equipment) GL Threads
Diameter (Metric) 34 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.