missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials
Can be securely sealed with the patented Poly Crimp™ Seal, aluminum crimp seals or a variety of Snap Top Cap™ designs. JG Finneran Associates™ Snap Seal™ Glass Crimp Top Vials are made of clear or amber type 1 Borosilicate glass, with more glass in the neck and a StepVial design.
Brand: JG Finneran Associates™ 31811-1232A
This item is not returnable.
View return policy
Description
- Compatible with Poly Crimp™ Seals, aluminum crimp seals, or a variety of Snap Top Cap™ designs
- More glass in the neck area minimizes breakage of the neck during decapping
- Unique StepVial design precisely centers a limited volume insert for dependable use with autosamplers
- Available with graduated marking spots, which facilitates filling vials to a desired level and viewing sample volumes
- Choose from clear or amber Type I borosilicate glass
Specifications
Amber | |
Borosilicate Glass | |
Autosampler | |
100 | |
32 mm | |
11 mm |
12 mm | |
2 mL | |
No | |
Crimp Seal (Poly Crimp™, Aluminum or Various Snap Top Cap Designs) | |
100 Pk. | |
No |