missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks With Pouring Rim and Labeling Area
Measure precise amounts of media and pour them neatly with the Fisherbrand™Borosilicate Glass Narrow Neck Erlenmeyer Flasks With Pouring Rim and Labeling Area.
414.56 SEK
Specifications
Certifications/Compliance | DIN ISO 1773 |
---|---|
Capacity (Metric) | 300 mL |
Material | Borosilicate Glass |
Height (Metric) | 156 mm |
Mouth Style | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11932243
|
Fisherbrand™
|
300 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Erlenmeyer
- Graduated.
Specifications
DIN ISO 1773 | |
Borosilicate Glass | |
Narrow |
300 mL | |
156 mm | |
50 mm |