missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Replacement Impeller
Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling
Brand: Wheaton™ 356847
This item is not returnable.
View return policy
Description
Magna-Flex™ microcarrier spinner flasks feature a flex type, bulb shaped glass impeller which rotates from a fixed position above the liquid level around an indentation in the base of the flask. Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling. 500mL and larger units have 45mm sidearms to be used as convenient vents and ports. All flasks provide a headspace ratio of 1:1 or greater to provide maximum surface interface between culture and vessel atmosphere. A removable stainless steel pin immobilises the impeller during handling. Replacement glass impeller assemblies are available for all flasks. For use with microcarrier cultures.
Specifications
Borosilicate Glass | |
Two large sidearms and screw cap | |
Replacement Impeller | |
3000mL |
Microcarrier cultures | |
1 Each | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ Borosilicate Glass Replacement Impeller > Volume Working: 3000mL
Spot an opportunity for improvement?Share a Content Correction