missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Test Tubes
1095.00 SEK - 2640.00 SEK
Specifications
Certifications/Compliance | ISO 4142:2002 |
---|---|
For Use With | Suitable for all usual laboratory applications |
Includes | Rim |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
13078393
|
Samco
G032/02 |
12 mm | 75 mm |
1095.00 SEK
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
13088393
|
Samco
G032/03 |
12 mm | 100 mm |
1255.00 SEK
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
13018403
|
Samco
G032/08 |
18 mm | 150 mm |
2640.00 SEK
Pack of 100 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Specifications
ISO 4142:2002 | |
Suitable for all usual laboratory applications | |
Rim |