missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bouin Solution, Chem Lab™
Click to view available options
Quantity:
1 L
Specifications
Specifications
Color | Yellow |
Boiling Point | 100°C |
Melting Point | 0°C |
Composition | 100mL HCOH 37% + 6 g C6H3N3O7 + 50mL CH3COOH / H2O |
Density | 1.01g/mL |
Solubility Information | Water Soluble |
Odor | Formaldehyde |
pH | <3 |
Quantity | 1 L |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Bouin solution
- Danger
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 A
- Skin sensitiser Category 1A
- Specific target organ toxicity Category 3
- Germ cell mutagenicity Category 2
- Carcinogenicity Category 1
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- H331-Toxic if inhaled.
- H335-May cause respiratory irritation.
- H341-Suspected of causing genetic defects.
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Formaldehyde, Aceticacid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'