missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tissue Cassette Labels
Tissue Cassette Labels are made of Polyester (B-482) and are designed for tissue cassette labeling and identification in conjunction with the BSP™31 Label Attachment System from Brady™.
Brand: Brady™ 142936
This item is not returnable.
View return policy
Description
- When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- B-482 is not recommended for use in conditions where both high temperature (greater than 95° F/35° C) and 80% relative humidity are present
Specifications
RoHS | |
Acrylic, Permanent | |
Matte | |
Tissue Cassette Label | |
Laboratory identification | |
1 | |
LabelMark, MarkWare | |
0.117 mm | |
0.25 x 1.05 in. | |
38.1 mm | |
6.35 mm |
Tissue Cassette Labels for the BBP33 Printer | |
White | |
Polyester | |
Non-sterile | |
BBP™33 Label Printer | |
3000/Pk. | |
0.0046 in. | |
8.89 mm | |
1 in. | |
0.25 in. |