missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Hook for M7 Printers
For wire and cable ID, BradyGrip™'s Print-on Hook Material is a unique print-and-place material that can be easily applied, repositioned or removed.
Brand: Brady™ 173202
This item is not returnable.
View return policy
Description
- Features a printable front and grippy back with tiny hooks
- Attaches to VELCRO™ Brand ONE-WRAP™ Strap for easy wire and cable ID
- Doesn't damage wires and cables like nylon cable ties
- Maximizes your uptime with faster, printable ID on cable bundles
- VELCRO™ Brand ONE-WRAP™ product not included with purchase
Specifications
Not Autoclavable | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
20 ft. | |
-40°F to +122°F | |
0.015 in. | |
20 ft. x 0.75 in. | |
6.1 m | |
19.05 mm |
Non-adhesive | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Wire and Cable Labeling | |
No | |
Rectangle | |
-40°C to +50°C | |
0.381 mm | |
20 ft. | |
0.75 in. |