missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Compression Fittings
79.40 SEK - 92.25 SEK
Specifications
Product Type | Compression Fitting |
---|---|
Material | Brass |
Min. Operating Temperature (Metric) | -65°C |
Packaging Quantity | 1 Pack |
MaxOperatingTempMetric | 250°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11805453
|
Cole-Parmer™
31412-35 |
0.25 in. NPT(M) |
92.25 SEK
Each |
In Stock
Log in to see stock. |
|||||
11895443
|
Cole-Parmer™
31412-34 |
0.125 in. NPT(M) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Compression Fitting | |
-65°C | |
250°C |
Brass | |
1 Pack |