missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Briggs Chick Salt Mixture A
Salt mixture high in calcium phosphate, calcium chloride.
1601.66 SEK - 16032.50 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11431432
|
MP Biomedicals
0290133202 |
2 kg |
1601.66 SEK
2kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11441432
|
MP Biomedicals
0290133210 |
10 kg |
6029.28 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11451432
|
MP Biomedicals
0290133250 |
50 kg |
16032.50 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Animal diet high in salts
- Salt mixture high in calcium phosphate and calcium chloride
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title