missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Linerless Polyester Cable Tags for M710, M610, M611
Bulk, Linerless Polyester Cable Tags for use with Brady™ Printers M611, M610 and M710.
2670.00 SEK - 4225.00 SEK
Specifications
Type | Tag |
---|---|
Certifications/Compliance | RoHS Directive 2011/65/EU |
Color | White |
Material | Polyester |
Finish | Gloss |
Product Code | Brand | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | |||
17837894
|
Brady™
312147 |
60 mm | 2.362 in. | 10 mm |
4225.00 SEK
Pack of 500 |
In Stock
Log in to see stock. |
|||
17857914
|
Brady™
312161 |
75 mm | 2.953 in. | 15 mm |
2670.00 SEK
Pack of 250 |
In Stock
Log in to see stock. |
|||
17848004
|
Brady™
312168 |
75 mm | 2.953 in. | 25 mm |
3320.00 SEK
Pack of 250 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
17857984
|
Brady™
312154 |
75 mm | 2.953 in. | 10 mm |
2670.00 SEK
Pack of 250 |
In Stock
Log in to see stock. |
|||
Description
- The B-7598 polyester cable identification tag has been developed to keep cables identifiable in outdoor environments
- Offers up to 10 years of outdoor legibility and durability
- Available in multiple colors
Specifications
Tag | |
White | |
Gloss | |
Rectangle | |
-40°C to +100°C | |
0.19 x 0.07 in. | |
M610, M710, M611, BMP61, BMP71 |
RoHS Directive 2011/65/EU | |
Polyester | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.2 mm | |
-40°F to +212°F | |
5 x 2 mm |