missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing

Biocompatible, sealable, and weldable TPE tubing.

Brand:  Saint Gobain Life Sciences™ 072-375-4

Additional Details : Weight : 68.40000kg

 View more versions of this product

Product Code. 17993501

  • 9052.65 SEK / 60m
Estimated Shipment: 16-10-2024
to see stock.

Description

Description

C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.

  • Specifically designed for aseptic welding connections and sealing disconnection
  • Suitable for sterilization by gamma and x-ray irradiation, as well as autoclave
  • Moldable, bondable, and formable, making it ideal for single-use assemblies, overmolds, tubing, and bag manifolds
  • Manufactured from pharmaceutical-grade thermoplastic elastomer
  • Sealable and weldable either pre- or post- sterilization
  • Complies with USP Class VI and ISO standards
  • Remains flexible from -45°C to +135°C (-50°F to +275°F)
  • Significantly less permeable than silicone
  • Animal-Derived Component-Free (ADCF)
  • Very high durability in peristaltic pump applications
  • Typical applications include: Aseptic Sealing Disconnections; Aseptic Welding Connections; Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings; Single-use Assemblies
Specifications

Specifications

Tubing
0.378 in.
Thermoplastic
15.9 mm
15 m
3.2 mm
Opaque
Autoclavable
9.6 mm
0.626 in.
49.2 in.
0.126 in.
Biopharmaceutical Applications
24 psi (at 19°C)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers