missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex XLS 714 Series Fume Hood
Brand: Erlab™ A29A/F
Additional Details : Weight : 1.00000kg
Specifications
Fume Hood | |
Captair™ Flex™ | |
800.1 mm | |
Used in many different industries, such as chemistry, pharmaceuticals, cosmetics, biochemistry, academics, petrochemistry, forensics, manufacturing, agro-food, hospitals, etc.. And also for diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving | |
Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing | |
261 W | |
1803.4 mm |
Compact Tubular Fluorescent Lighting | |
31.5 in. | |
540 cfm | |
1314.45 to 1520.69 mm | |
XLS714 | |
71 in. |