missing translation for 'onlineSavingsMsg'
Learn More

Hettich™ Carrier for Hettich Rotor no. 1611

Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life

196.00 SEK - 250.00 SEK

Specifications

Type Carrier for Rotor
Tube Type Blood/Urine, Round Bottom
Max. Tube Diameter 17 mm
Max. Tube Length 100 mm
For Use With (Equipment) Hettich Rotor
View More Specs

Products 2
Product Code Brand Capacity Price Quantity & Availability  
Product Code Brand Capacity Price Quantity & Availability  
10052683
View Documents
Hettich™
1644
1 x 7.5 to 15 mL
196.00 SEK
Each
Please to purchase this item. Need a web account? Register with us today!
12023884
View Documents
Hettich™
1643
1 x 4 to 10 mL Tube
250.00 SEK
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Carrier for Hettich Rotor no. 1611
  • For use with ROTOFIX 32 A and Universal 320/320 R Centrifuge, 8-place
Specifications

Specifications

Carrier for Rotor
17 mm
Hettich Rotor
Blood/Urine, Round Bottom
100 mm
1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hettich™ Carrier for Hettich Rotor no. 1611

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.