missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Cell Culture Microplates

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.

Brand:  TPP™ 92012

 View more versions of this product

Product Code. 11381704

  • 4090.00 SEK / Pack of 126
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.

  • Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates 
  • Sloped edge allows placement of the lid in one position only;  yellow marking area on lid and plate ensure correct lid orientation
  • Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
  • Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
  • Growth area on spherical zone only; absolutely flat growth surface
  • Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
  • White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
  • 2 well geometries available: F-base and U-base
Specifications

Specifications

3 x 4
Closure Included
Flat
Clear
Polystyrene
Sterile
Cell Culture Microplate
Lid
128 x 86 x 22 mm
86 mm
Clear
Polystyrene
5.96 mL
3.46 sq. cm
Rectangular
Tissue Culture
12
1/Bag
128 mm
22 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.