missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Centrifugal Stirrer, 2 Flexible Blades
Mix media with low and middle viscosity. Bochem™ Centrifugal Stirrer, 2 Flexible Blades is for jars with a tight neck.
269.00 SEK - 306.00 SEK
Specifications
Type | Flexible Blade |
---|---|
Material | Stainless Steel (18/10) |
For Use With (Equipment) | Centrifuge |
Width (Metric) | 90 mm/15 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10789271
|
Bochem™
9213 |
400 mm |
306.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10566371
|
Bochem™
9209 |
300 mm |
269.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 18/10 stainless steel construction.
- Middle RPM range.
- Mixes media with low and middle viscosity.
- For jars with tight neck.
Specifications
Flexible Blade | |
Stainless Steel (18/10) | |
Centrifuge | |
90 mm/15 mm |