missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Centrifuge Adapter for Hettich Angle Rotors
Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life
449.00 SEK - 480.00 SEK
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | For Hettich Rotors no. 1620A, 1720, 1792, 4246, 4794, 5615 |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
10502692
|
Hettich™
1447 |
25 mL |
449.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10138721
|
Hettich™
1449 |
4 x 0.5 to 3 mL |
480.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10042683
|
Hettich™
1463 |
50 mL |
449.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- For Hettich Rotors no. 1620A, 1720, 1792, 4246, 4794, 5615
Specifications
Adapter | |
For Hettich Rotors no. 1620A, 1720, 1792, 4246, 4794, 5615 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title