Learn More
TPP™ Centrifuge Tubes
Intended for centrifugation of suspensions such as cells, bacteria, precipitate and others. TPP™ Centrifuge Tubes are manufactured on automatic transport units ensuring quick and careful handling without unnecessary contamination risk.
1635.00 SEK - 4315.00 SEK
Product Code | Brand | Bottom Shape | Capacity (Metric) | Max. RCF | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottom Shape | Capacity (Metric) | Max. RCF | Price | Quantity & Availability | |||
11391694
|
TPP™
91015 |
Conical | 15 mL | 15,500 x g |
3535.00 SEK
Pack of 800 |
In Stock
Log in to see stock. |
|||
11311704
|
TPP™
91016 |
Round | 13 mL | 15,500 x g |
4290.00 SEK
Pack of 800 |
In Stock
Log in to see stock. |
|||
11331704
|
TPP™
91050 |
Conical | 50 mL | 15,500 x g |
1635.00 SEK
Pack of 360 |
In Stock
Log in to see stock. |
|||
11321704
|
TPP™
91115 |
Conical | 15 mL | 1700 x g |
4315.00 SEK
Pack of 800 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
Description
Intended for centrifugation of suspensions such as cells, bacteria, precipitate and others. TPP™ Centrifuge Tubes are manufactured on automatic transport units ensuring quick and careful handling without unnecessary contamination risk.
- Manufactured with highest grade of raw material fulfilling requirements of USP Class VI
- White writing circle on screw cap for easy labeling
- Instrument caps cannot be over-tightened; gas and aerosol tight cap
- Graduations down to 0.1 ml / 0.5 ml respectively
- Convenient autoclavable, collapsible racks available
Specifications
Single-use | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.