missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chicken Diet, Purified, Powder
Purified chicken diet.
4792.26 SEK - 23915.72 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11475722
|
MP Biomedicals
0290460310 |
10 kg |
4792.26 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11485722
|
MP Biomedicals
0290460320 |
20 kg |
9562.26 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11495722
|
MP Biomedicals
0290460350 |
50 kg |
23915.72 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Purified chicken diet containing soy bean, methionine, glycine
- Powdered form
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.