missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Brown Glass Lateral PTFE Stopcock Titration Apparatus
For precise volumetric analysis in the laboratory.
3170.00 SEK
Specifications
Color | Brown |
---|---|
Capacity (Metric) | 25 mL |
Length (Metric) | 500 mm |
Material | Glass |
Graduations | 0.05 mL |
Description
- Class B
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- In brown glass for the protection of light-sensitive contents
- White graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral PTFE stopcock
- Available with or without 2000 mL brown glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
Brown | |
500 mm | |
0.05 mL | |
White | |
PTFE | |
Titration Apparatus | |
DIN EN ISO 385 |
25 mL | |
Glass | |
Volumetric Analysis | |
Lateral | |
±0.045 mL | |
Class B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Brown Glass Lateral PTFE Stopcock Titration Apparatus