missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Burettes with Lateral Glass Stopcock, Blue Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Burettes with Blue Graduation are manufactured from durable DURAN™ glass tubing.
1375.00 SEK
Specifications
Material | Glass |
---|---|
Includes | Schellbach Stripes |
Scale | Blue |
Stopcock | Lateral |
Stopcock Material | Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13167989
|
Hirschmann™
3210170 |
25 mL |
1375.00 SEK
Pack of 2 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
13177989
|
Hirschmann™
3210175 |
50 mL |
1375.00 SEK
Pack of 2 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Description
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with glass key
Specifications
Glass | |
Blue | |
Glass | |
Class B |
Schellbach Stripes | |
Lateral | |
Buret | |
DIN EN ISO 385 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title