missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers
An excellent alternative to glass flasks, these Class B PMP Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.
Brand: VITLAB™ 67695
This item is not returnable.
View return policy
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated "to contain" at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Translucent | |
1000 mL | |
310 mm | |
24/29 | |
0.8 mL | |
Reusable | |
Narrow | |
B | |
Stopper | |
1000 mL |
Polypropylene | |
Individually calibrated ring-marking | |
PMP | |
3 | |
121°C max. | |
Autoclavable | |
No | |
Non-sterile | |
Plain | |
Untreated | |
NS 24/29 |