missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Cleanroom MicroPure MOP Wipe
Sontara™ Micropure MOP helps you to keep your cleanroom clean - ISO-7 above
Brand: Sontara™ D13547742
This item is not returnable.
View return policy
Description
- Exceptionally clean wipe family with extremely low particle generation, low extractables and ion levels
- Special blend of polyester and cellulosic raw materials
- More absorbent than 100% polyester products
- Made with no binders or chemicals
- Excellent wet and dry strength
- Solvent resistance
- Extremely soft wipe
- Specifically for floor cleaning needs
- Created without the use of binders or glues to reduce cleanroom contaminants
- Engineered and recommended to protect ISO 7 to 9* cleanrooms from particles and additives
- Through its low lint generation and exceptional absorbent ability, Sontara™ MicroPure MOP is the only wipe you will need to clean floors in your ISO 7 to 9*
- *Requirements for wiping and cleaning levels may vary. Choosing the appropriate wipe depends on many factors such as the type of surface to be cleaned (i.e. Is it smooth or rough, with edges or without edges, etc), the required level of cleanliness, procedures employed and more.
Specifications
Wipe | |
300 mm | |
590 mm | |
Autoclavable | |
Single-use | |
Use in Cleanroom & Electronics |
12 in. | |
23 in. | |
Wood Pulp, PET | |
White | |
300 x 590 mm (12 x 23 in.) | |
Non-sterile |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction