missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clifton™ Stainless Steel Unheated Ultrasonic Bath
Get ideal cleaning results of delicate fragile components/glassware. Totally unobstructed one piece, crevice free, easy to clean stainless steel tank, Clifton™ Stainless Steel Unheated Ultrasonic Bath gives good resistance to many substances and a clean appearance throughout its working life.
Specifications
Material | Stainless Steel |
---|---|
Timer | 5 to 30 min. |
Frequency | 50/60 Hz |
Voltage | 230 V |
For Use With (Application) | Sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components/glassware |
Description
- Ideal for the routine cleaning of delicate or fragile components/glassware
- Totally unobstructed one piece, crevice free, easy to clean stainless steel tank
- Bench top footprint
- Stainless steel tank gives good resistance to many substances and a clean appearance throughout its working life
- Sturdy construction - powder coated exterior providing a durable chemical resistant
- Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty
- Each bath is uniquely identified with its own serial number recorded on our product database, which includes all of its manufacturing inspection data
- Electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book
Specifications
Stainless Steel | |
50/60 Hz | |
Sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components/glassware | |
Lid fitted |
5 to 30 min. | |
230 V | |
150 mm | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Clifton™ Stainless Steel Unheated Ultrasonic Bath